Plasterboard plug W-GS Type ZD
For detailed information, other images and documents, please select individual articles from the following table.
Plasterboard plug W-GS Type ZD
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- High die-cast zinc quality
- Attachment via mechanical interlock
- Rapid installation with cordless screwdriver and suitable bit for the relevant screw, with no pre-drilling required.
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood or chipboard screws.
- For installation, we recommend ASSY®-D screws
Notice
- To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
- Use in damp areas in combination with a stainless steel screw
- Type Z/L recommended for use on double panelling
Application area
- For attaching light items to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm diameter screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!