For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill bit Plus Quadro-L Vario set - 75 years of WÜRTH 75 pieces
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Register now and access more than 15,100 products


Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Significantly improved compatibility with reinforcements
The solid carbide head with symmetrical 4 x 90° cutting geometry prevents the drill from catching or slipping when hitting e.g. reinforcements.
Noticeably quicker drilling
The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.
Perfect drilling properties over the entire service life
- Thanks to head geometry that is tailored to the drill bit diameter
- One-piece carbide element for high stability thanks to the maximised attachment surface with the steel body.
Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage
Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.
Optimum guidance in drilled hole
Thanks to the four cutting edges and four-spiral geometry of the drill bit, it is optimally guided into the drilled hole.
Precise drilling
The special self-centring tip enables precise tapping.
Iron reinforcements may only be drilled through with permission from a structural engineer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!