Welcome to Würth Portugal For trade customers only
High visibility, bicolour polo shirt with long sleeves

For detailed information, other images and documents, please select individual articles from the following table.

High visibility, bicolour polo shirt with long sleeves

See product details

Available in 60 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

EN ISO 20471:2013 Class 2/2


100 % polyester - 130 g/m²



  • BIRDEYE technical, breathable microporous fabric.

  • Contrasting, reinforced shoulder seams.

  • Ribbed collar is soft to the touch; cuffs in stretch fabric.

  • Underarm ventilation.

  • Left chest pocket with hook-and-loop fastener.

  • 2 reflective stripes with a 2 cm gap at sides to prevent restriction of the chest area and allow maximum ease of movement.
Notice

• Max. wash temperature: 40 °C


• Do not iron


• Do not tumble dry