For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
EN ISO 20471:2013, Class 1/2
100 % breathable polyester with 300D PU coating and polyamide inner padding.
- Warm inner padding.
- Zip fastening covered with flap and buttons.
- Concealed hood in collar.
- Two lower pockets with flap and two with zip.
- One right chest phone pocket.
- Elongated back for enhanced lumbar protection.
Max. wash temperature: 40 °C.
Do not iron.
Do not tumble dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!