For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- 65 % polyester, 35 % cotton - 245 g/m².
- 2 side pockets with flap and contrasting pouch.
- 2 jeans-style waist pockets.
- 1 back pocket with flap.
- Rear reinforcement and double inner and outer seams.
- Extra-large belt loops and elasticated waist for a better fit.
- Button and zip fastening.
EN ISO 20471:2013, Class 1/2
Made from fluorescent fabric
(yellow/orange); 80 % polyester, 20 % cotton.
Thermal lining
Single jersey interior - 135 g/m².
Do not tumble dry
Max. wash temperature 40°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!