High-visibility, two-tone polo shirt with short sleeves
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
EN ISO 20471:2013, Class 1/2, 100 % polyester - 130 g/m².
- BIRDSEYE thermal and breathable microporous fabric.
- Contrasting, reinforced shoulder seams.
- Ribbed collar that is soft to the touch.
- Underarm air vents.
- Left chest pocket with hook-and-loop fastener.
- 2 reflective stripes with 2 cm gap at sides to prevent restriction of the chest area and allow maximum ease of movement.
Notice
Do not iron.
Do not tumble dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!