High visibility, bicolour polo shirt with long sleeves
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
EN ISO 20471:2013 Class 2/2 100 % polyester - 130 g/m2
- BIRDSEYE technical and breathable microporous fabric.
- Reinforced, contrasting shoulder seams.
- The ribbed collar is soft to the touch, cuffs in stretch fabric.
- Underarm air vents.
- Left chest pocket with hook-and-loop fastener.
- Two reflective stripes with 2 cm gap at the sides to allow maximum ease of movement and prevent the chest area from being restricted.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!