Thermal two-tone high-visibility trousers
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
- 65 % polyester, 35 % cotton - 245 g/m².
- 2 side pockets with flap and contrasting pouch.
- 2 jeans-style waist pockets.
- 1 back pocket with flap.
- Rear reinforcement and double inner and outer seams.
- Extra-large belt loops and elasticated waist for a better fit.
- Button and zip fastening.
EN ISO 20471:2013, Class 1/2
Made from fluorescent fabric
(yellow/orange); 80 % polyester, 20 % cotton.
Thermal lining
Single jersey interior - 135 g/m².
Notice
Do not tumble dry
Instructions
Max. wash temperature 40°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!