Thermal two-tone high-visibility vest
For detailed information, other images and documents, please select individual articles from the following table.
Thermal two-tone high-visibility vest
EN ISO 20471:2013, Class 1/2, 100 % breathable polyester with PU-300D coating and polyamide inner padding.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Warm inner padding.
- Zip fastening covered with flap and buttons.
- Concealed hood in collar.
- Two lower pockets with flap and two with zip.
- One right chest phone pocket.
- Elongated back for enhanced lumbar protection.
Notice
Do not iron
Do not tumble dry.
Instructions
Max. wash temperature 40°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!