Plumbing hole puncher assortment
For detailed information, other images and documents, please select individual articles from the following table.
Plumbing hole puncher assortment
Hole punchers dia. 28.3, 31.7 and 35.0 mm with three cutting tips for punching out holes for stainless steel sink units
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Three cutting tips
- Less deformation of the material being punched
- No sticking and no bending at the draw bolt
- No damage to the screw thread
- Improved support
4 notches on the die
for precise alignment with the cross line.
Can be used for materials up to 2.0 mm thick
In steel (St37), aluminium, copper and plastics
Contents:
- 1 x punch Ø 28.3 mm, die and draw bolt
- 1 x punch Ø 31.7 mm, die and draw bolt
- 1 x punch Ø 35.0 mm, die and draw bolt
- 1 x 17-mm combination spanner
- 3 x draw bolts 12.9, M 10 x1 x 50
Notice
- The waste piece falls out of the die more easily if you rotate the punch by 2-3 turns in the die after punching.
- For pre-drilling: Twist drill bit HSCO, dia. 11.0 mm, art. no.0626001100
- For greasing the draw bolt: AL 1100, art. no. 08931101
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!