Universal impact socket, 1/2 inch
For detailed information, other images and documents, please select individual articles from the following table.
Universal impact socket, 1/2 inch
For loosening and tightening defective and/or rounded unprofiled screw connections with innovative new gripping edge profile
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Non-slip gripping of defective and rounded screw connections is made possible by surface contact, in contrast to the standard point contacts normally available on the market
- Screws and nuts remain reusable
- Can also be used for intact screw connections
- Especially durable thanks to high-quality material (CrMo)
- For impact wrench with 1/2 inch drive
- Additionally with 22 mm hexagon drive for confined spaces and for use as a pass-through socket
- For hexagon, octagon, bi-hex and external TX screw connections
- With through-bore, making it suitable for stud bolts and shock absorber fittings
- No warm-up phase for use in thin screw heads for higher loosening torque
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!