For detailed information, other images and documents, please select individual articles from the following table.
Junction box waterproof IP 55
System boxes with conical glands for external electrical installations.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
ABS system box
- With rubber conical glands
- Grey RAL 7035
Special connection system
- 1/4 turn plastic screws
- Connection between the cover cap and system box
Compliant with standards
- EN 60670-1
- EN 60670-22
- UNE 20451
- IEC 60670
IP rating
- IP 55
IK rating
- IK 08
Resistance to glow wire
- 650ºC (compliant with the EN 60695 standard)
Operating temperature
- -25ºC to 85ºC
Flammability rating
- HB (UL94)
Halogen-free
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!