- Outstanding adhesive properties, even at high rotational speeds
- Centrifuge-resistant
- High pressure resistant grease (EP), extremely resistant under load and impact
- Synthetic base of extremely high viscosity for excellent lubricating properties
- Improved wear resistance
- Effective protection against oxidation and corrosion
- Water-resistant and steam-resistant
- High leaching resistance
- Outstanding thermal and mechanical stability
- Does not affect seal performance
This information is only a recommendation based on our experience. Test product first!
Ideal for friction bearings on conveyor belts, plain bearings in high-temperature applications, joints, chains and other heavily-loaded conveyor elements. Suitable for plain bearings and friction bearings, with one or two-row rolling element sets under heavy load, and also for granulation presses used for the processing of animal feed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!