Welcome to Würth Portugal For trade customers only
Würth BOXMASTER
Würth BOXMASTER  - 1
Würth BOXMASTER  - 2
Würth BOXMASTER  - 3
Würth BOXMASTER  - 4
Würth BOXMASTER  - 5
Würth BOXMASTER  - 6
Würth BOXMASTER  - 7
Würth BOXMASTER  - 8

For detailed information, other images and documents, please select individual articles from the following table.

Würth BOXMASTER

Robust, easy-to-use tool case with innovative, modular design. Ideal for professionals who value efficiency and organisation.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Würth BOXMASTER consists of three stackable parts:



Small Tool Box


  • Dimensions (external): 570x411x167 mm

  • Weight: 3.83 kg

  • Maximum load capacity: 22.7 kg

  • Properties: Stacking mechanism, robust front folding handle, closure system with metal handle, lockable with padlock, accessory rail


Large Tool Box


  • Dimensions (external): 570x411x299 mm

  • Weight: 5.37 kg

  • Maximum load capacity: 45.4 kg

  • Properties: Stacking mechanism, aluminium handle on top, side lifting handles, closure system with metal handle, lockable with padlock, accessory rail, small parts tray


Rolling Tool Box


  • Dimensions (external): 576x480x652 mm

  • Weight: 9.92 kg

  • Maximum load capacity: 68.0 kg

  • Properties: Height-adjustable telescopic metal handle, can be removed to save space during storage and transport, robust, 8 in (20 cm) dia. wheels with ball bearings on steel axle, closure system with metal handle, lockable with padlock, accessory rail
Notice

The tools and accessories shown are not included in the scope of delivery.