For detailed information, other images and documents, please select individual articles from the following table.
2C SHARK TWIST multi-purpose fixing assortment 450 pieces
1 fixing. 8 knots: The innovative multi-purpose fixing combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
All SHARK TWIST sizes in one system case.
Quick and versatile installation
- Install flush using just one finger - no need for a hammer.
- Screws can be installed quickly and effortlessly.
- Suitable for wood threads and metric threads.
- Each fixing size can be flexibly combined with several screw diameters.
High level of reliability
- Innovative with 8 knots for an extremely large contact surface.
- Tested, high load values.
- Optimised for low installation torque and high overtorque.
- With integrated overwind protection.
- Construction product approval and ETA-rated for solid and perforated building materials.
EXTRA
- The special plastic composition of the SHARK TWIST makes it easy to screw in screws with metric threads - for example threaded studs or threaded rods for hanging sanitary installations.
Autoclaved aerated (cellular) concrete
Vertically perforated brick with small bars
Vertically perforated bricks with lateral bars
Concrete
Panel materials with chipboard screw
Panel materials with metric screw
Inserting the anchor
Can be used with one finger without a hammer
- Universal plastic fixing.
- Can be used in concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard.
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors.
- For attaching members in conjunction with a wood or chipboard screw.
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!