Welcome to Würth Portugal For trade customers only
Solide neutral sealant

For detailed information, other images and documents, please select individual articles from the following table.

Solide neutral sealant

High-quality, odour-free, tested sealant suitable for expansion joints in a broad range of indoor and outdoor applications

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • High-quality, 1-component, neutral-cure, alkoxy silicone sealant

  • Permanent elasticity

  • High resistance to both high and low temperatures

  • Outstanding adhesion on virtually all construction materials

  • High resistance to UV radiation

  • Low elasticity modulus

  • Very easy to spray and apply, even at lower temperatures

  • High resistance to ageing and weather conditions

  • The rapid skin formation time reduces the risk of sealant contamination

  • Low odour
Notice
  • Not suitable for long-term immersion.

  • Not suitable for mirrors.

  • Not suitable for use on bitumen surfaces.

  • Not suitable for use on PE, PP, PA, PTFE (Teflon).

  • Not suitable for use on polyacrylate and polycarbonate.

  • Not suitable for use on natural stone (can cause staining).

  • Colours may yellow slightly in the absence of UV light or through contact with smoke or cleaning agents.

  • Cannot be painted over.

  • Not suitable for sanitary applications (not mould-resistant).

  • Not suitable for contact with the edge seal of insulating glass. Avoid direct contact.

  • Not suitable for contact with the PVB films of laminated glass. Avoid direct contact.

  • Not suitable for expansion joints with movement capability >20 %.

  • Clean the surface thoroughly when using on PVC. It is advisable to perform an adhesion test beforehand.

CE compliant EN 15651-1: F EXT-INT 20 LM



CE compliant EN 15651-2: G 20 LM



French VOC emissions class A+



SNJF: Façade 12.5 E + Vitrage 25 E (Société National du Joint Français - French National Union of Seals and Façades)