Welcome to Würth Portugal For trade customers only
Oil drain plug service kit
Oil drain plug service kit - 1
Oil drain plug service kit - 2
Oil drain plug service kit - 3
Oil drain plug service kit - 4
Oil drain plug service kit - 5
Oil drain plug service kit - 6
Oil drain plug service kit - 7

For detailed information, other images and documents, please select individual articles from the following table.

Oil drain plug service kit

Allows optimal sealing of the oil drain plug to the oil sump

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Clean solution for oil drainage problems


  • Prevents annoying oil drips on the drain plug and on the garage floor

  • Fast, professional and simple solution saves replacing the sump

  • Compatible with original oil drain plugs and oversized repair solutions already installed


Scope of delivery


  • 4x milling head with 3/8 inch square drive, dia. 19 mm, dia. 21 mm, dia. 23 mm and dia. 26 mm

  • 1x knob with 3/8 inch square

  • 1x mounting guide for expander inserts

  • 2x expander insert M12 x 1.5/M13 x 1.5

  • 2x expander insert M14 x 1.5/M15 x 1.5

  • 2x expander insert M16 x 1.5/M17 x 1.5

  • 2x expander insert M18 x 1.5/M20 x 1.5

  • 3x repair oil drain plug, tapered, M12 x 1.5

  • 3x repair oil drain plug, tapered, M14 x 1.5

  • 3x repair oil drain plug, tapered, M16 x 1.5

  • 3x repair oil drain plug, tapered, M18 x 1.5

  • 1x copper sealing rings, d=10 mm (25 pcs)

  • 1x O-ring, 1/4 inch dia. (5 pcs)

  • 2x actuation keys