Welcome to Würth Portugal For trade customers only
Oil drain plugs sealing seat face milling tool set 15 pieces
Oil drain plugs sealing seat face milling tool set 15 pieces - 1
Oil drain plugs sealing seat face milling tool set 15 pieces - 2
Oil drain plugs sealing seat face milling tool set 15 pieces - 3
Oil drain plugs sealing seat face milling tool set 15 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Oil drain plugs sealing seat face milling tool set 15 pieces

For quick, correct and optimum sealing of the oil drain plug to the oil sump.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Using the milling heads and expander guides, the sealing seat is planed precisely with minimal time required and, at the same time, aligned at a 90° angle to the sump thread.

  • Ideal for use on oversize oil drain plugs, as here the problem often is that the free-hand oversize thread cutter does not always cut at exactly 90° to the sealing surface.


Scope of delivery:


  • 4 x milling head with 3/8 inch square drive, Ø19 mm / Ø21 mm / Ø23 mm / Ø26 mm

  • 1 x attachment guide for expander inserts

  • 2 x expander insert M12x1.5/M13x1.5

  • 2 x expander insert M14x1.5/M15x1.5

  • 2 x expander insert M16x1.5/M17x1.5

  • 2 x expander insert M18x1.5/M20x1.5

  • 2 x actuating key
Notice

Planing the sealing seat is recommended at every oil change.