Oil filter special box-end wrench, AF 27 For Ford, PSA and Jaguar
For detailed information, other images and documents, please select individual articles from the following table.
Oil filter special box-end wrench, AF 27 For Ford, PSA and Jaguar
Specially shaped key for hard-to-reach drive on the oil filter cover.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Use the ½" drive to tighten the cap to 25 Nm according to manufacturer specification
Notice
Use as OEM 303-1579/length approx. 250 mm
1 Year Warranty
Application area
- Ford 2.0 TDCi (DW10C) (from 2010), 2.2 TDCi (DW12C) (from 2010), C-Max, Focus, Galaxy, Kuga, Mondeo, S-Max
- Citroen / Peugeot 2.0 HDI (DW10C) (from 2009), 2.2 HDI (DW12C) (from 2010), C4 – C5 – C8 - DS4 - DS5, 308 - 3008 - 407 - 508 - 5008 - RCZ
- Jaguar XF 2.2D (from 2012)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!