For detailed information, other images and documents, please select individual articles from the following table.
Ozone generator OZ 60
For shock disinfection and odour elimination in vehicle interiors
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Disinfects vehicle interiors within 15–30 minutes
Inhalation of ozone is harmful for humans and should be avoided under all circumstances.
Room size | Duration of treatment | |||
Cubic metres | Room | Disinfection | Slight odour | Strong odour |
2 m3 - 30 m3 | Cars, vans, trucks, driver’s cabs | 15 min | 45 min | 3 hours |
30 m3 — 60 m3 | Truck loading area, bus | 30 min | 1 hour | 6 hours |
60 m3 - 30 m3 | Coach | 1 hour | 3 hours | 12 hours |
1 Year Warranty
on issues of material and production
Make sure that all windows and doors are closed when possible. Place the device in the centre of the room, switch it on, set the timer and press START/STOP. This starts the disinfection process; the room must be vacated immediately. After the disinfection process, ventilate the room well (for at least 20 minutes).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!