Welcome to Würth Portugal For trade customers only
Protective membrane ELASTOP TL

For detailed information, other images and documents, please select individual articles from the following table.

Protective membrane ELASTOP TL

Polyurethane membrane resistant to UV rays and light foot traffic.

See product details

Available in 1 version
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
Elastop TL is a pigmented single-component polyurethane membrane


Stable colour and resistant to UV rays


Highly elastic


Cold application and drying


Used to protect other waterproof membranes excessively exposed to weather


Dries in contact with moisture from the ground and air


Very effective protection, especially if you want a dark finish



  • Easy application (roller or spray)

  • Grey

  • Provides an easy-to-clean glossy finish

  • Hides the effect of crumbling of aromatic polyurethane-based waterproof coatings

  • Water-resistant

  • Frost-resistant

  • Maintains its mechanical properties at temperatures from -30ºC to +90ºC

  • Possible to walk on the waterproof surface (people only)
Notice

Elastop TL runs when wet. To prevent this, spread suitable aggregates on the membrane while wet to achieve a non-slip surface.

Consumption


120–250 g/m² applied in one or two layers. This data is based on a hypothetical application using a roller on a smooth surface in optimal conditions. Factors such as surface porosity, temperature, humidity, application method and finish can alter this consumption.

This information is intended to provide best practice advice, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product. We recommend that you always test the compatibility of this product with the material first. We guarantee the quality of this product. We reserve the right to make technical alterations and improvements to the product.