Precision engineering set 29 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Precision engineering set 29 pieces
The set contains all the essential precision engineering bits and is ideal for all fine and delicate screwdriving work
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products

Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Set contains all the bits needed for precision and electronic engineering
Contents: 29 pieces:
- Screwdriver with bit, 4 mm coupling, 1 piece
- Bits: TX 4, 5, 6, 7, 8, 9, 10, 15; Slot 1.5, 2, 2.5, 3 mm; Hexagon: 0.9, 1.3, 1.5, 2, 2.5, 3 mm; PH 00, 0, 1, 2; Tri-wing 1.5, 2; PZ 0, 1; star 1, 5-28 pcs
Notice
Bits are held by a snap ring, as magnets are not suitable in the electronics sector.
2 Years Warranty
Application areaFor electricians, model makers, hardware installers etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!