Combination ratchet spanner set
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- ring ratchet, reversible by actuating the special lever
- The 15° angle of the ring head offers greater flexibility
- 72-tooth ratchet allows a return angle of only 5°, making the wrench suitable for work in enclosed spaces
- Product packing: Plastic frame
Notice
The ratchet is not suitable for extremely heavy loads (above the F/max values shown in the table).
For this reason, we recommend loosening the screws or nuts with the fixed part and then removing them with the ratchet; tightening with the ratchet is not a problem.
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!