For detailed information, other images and documents, please select individual articles from the following table.
Metric ratcheting combination wrench 6 pieces with POWERDRIV® drive
ZEBRA® professional-quality tool - Flexible ratchet head provides more space for fingers or for negotiating obstacles
Register now and access more than 15,100 products




Variants
Register now and access more than 15,100 products
Practical assortment of 6 pieces with metric wrenches with open end and flexible box-end ratchet and wall-mounted holder
- High-quality wrenches in a set of 6 pieces
- The practical plastic holder for wall mounting with screws keeps the wrenches clearly organised
- Ideal basic equipment for the workshop
Special tool with 180° joint and ratchet on box end
- The robust, flexible ratchet allows even hard-to-reach screws to be reached and tightened effortlessly
- The bi-hex POWERDRIV® drive with 72 fine teeth on the box end facilitates work
- To change the direction of rotation, simply turn the wrench around
- The rigid open end transmits power directly, making it particularly well suited for loosening screws
Extremely high quality for a long service life
- The ratcheting combination wrench complies with DIN 899 for maximum torques
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the flexible ratcheting combination wrench reduces costs for replacement and storage
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
2 Years Warranty
Loosen bolts using the jaw side:
Tighten bolts using the ratchet mechanism on the ring side
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!