Machine tap assortment Steel blind hole M3-M12, 14 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Steel blind hole M3-M12, 14 pieces
Consisting of precision twist drill bits and blind hole screw taps for machining long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Twist drill
- Optimised cross thinning for 20% lower infeed force compared to conventional drills as well as quicker progress and a more gentle way of working
- Optimised split point for precise spot drilling without centring, even on curved surfaces
- Very precise point geometry for accurate drill holes
- Vaporised surface for excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Machine tap
- Cutting geometry precisely tailored to steel materials
- Optimized micro-geometry and diagonally stepped threaded part for high process reliability and longer service life compared to comparable machine taps
Notice
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.
- For tool/material assignments, see the overview tables
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!