1/4 and 1/2 inch socket wrench assortment 56 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/4 and 1/2 inch socket wrench assortment 56 pieces
Large, hexagon
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products



Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Contents:
1/2 inch
- 1 ratchet
- 1 125 mm extension
- 1 250 mm extension
- 1 cardan joint
- 19 socket wrench inserts: Sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32
1/4 inch
- 1 screwdriver
- 1 ratchet
- 2 extensions: 100, 150 mm
- 1 cardan joint
- 1 Zebra handle
- 1 adapter with quick-change chuck
- 12 socket wrench inserts: Sizes 4; 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14
- 3 PH bits: PH1, PH2, PH3
- 1 bit slotted: Slotted: 0.8 x 5.5
- 4 bits for hexagon socket: Sizes 3, 4, 5, 6
- 7 TX bits: TX 10, 15, 20, 25, 27, 30, 40
Notice
Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm
2 Years Warranty
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!