Welcome to Würth Portugal For trade customers only
Spacer Nova Pro type 600
Spacer Nova Pro type 600 - 1
Spacer Nova Pro type 600 - 2
Spacer Nova Pro type 600 - 3
Spacer Nova Pro type 600 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spacer Nova Pro type 600

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • For internal drawer compartment to stop the door automatically closing

  • Hole arrangements fit all Nova Pro frame guide systems

  • Symmetrical spacer — can be used on left or right

  • Screw-on using Euro screws with 7.4 mm diameter head

  • Material thickness 25 mm (screw length = 4 mm + penetration depth into borehole)

Specified dimensions not binding. Subject to technical changes!