For detailed information, other images and documents, please select individual articles from the following table.
Flat-head drill tip screw PH cross-shaped slot
For applications that require a screw with super-flat head
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Superflat head, 1.0 mm
- Lower than Wronic screw head
- Prevents damage to cladding
- For fastening steel
- Standard drill bit tip
For attaching partition frames, e.g. under Gyproc panels (does not break the panel structure).
Do not overtighten. The joint between the head and frame is very thin.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!