For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic pin
Held with magnet and ejection pin to bypass the locking
Register now and access more than 15,100 products

Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- For all furniture hinges without closing mechanism (without spring)
- Up to 10° opening angle
- Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-less depth adjustment
Tipmatic pin functions with all furniture hinges without automatic closing function (not spring-loaded).
Specified dimensions not binding. Subject to technical changes.
Furniture front panels for handle-free opening
Before the counterpart is used for bonding, the surface must be thoroughly cleaned and free of grease.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!