Glow plug tool set for Opel/Vauxhall M8x1-M9x1-M10x1 and M10x1.25 Opel/Vauxhall 52 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Glow plug tool set for Opel/Vauxhall M8x1-M9x1-M10x1 and M10x1.25 Opel/Vauxhall 52 pieces
Practical tool set for all current Opel/Vauxhall models.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- For removing broken glow plugs and cleaning the complete glow plug shaft
- As an alternative to the complete set, all set components can also be selected in the form of 3 modules. All set components, including wearing parts, are deliverable separately.
The complete set contains the following 3 modules:
- 27-piece: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained.
- 16-piece: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head.
- 5-piece: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug.
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!