Welcome to Würth Portugal For trade customers only
Twist drill bit HSS DIN 1897 type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 1897 type RN

The extra-short steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and in cast iron.

See product details

Available in 61 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

The extra-short steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and in cast iron.

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised split point design



Precise drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point thinning for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface