Welcome to Würth Portugal For trade customers only
Twist drill bit assortment HSCo DIN 338 type RN, 73 pieces in system case

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 type RN, 73 pieces in system case

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1,200 N/mm² strength and cast iron.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt