Twist drill HSCO DIN 338 type RN assortment, 19 pcs
For detailed information, other images and documents, please select individual articles from the following table.
Twist drill HSCO DIN 338 type RN assortment, 19 pcs
Specially designed for stainless steel.
Exclusively for trade customers
Register now and access more than 15,100 products

Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Technical features
- Tip angle 130°
- Polished cone-shaped section
- Cross-ground finished, self-centring
- For drilling depths up to approx. 5x diameter
- 5% cobalt
Application area
Can be used in titanium and titanium allows, in rust, acid and heat-resistant austenitic steels, in high-strength and short-chipping steels from approx. 900 N/mm2 (rolling bearing steels). In some cases suitable for special alloys such as Hastelloy, Inconel, Nimonic etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!