Welcome to Würth Portugal For trade customers only
Adhesion resin UNIRESIN

For detailed information, other images and documents, please select individual articles from the following table.

Adhesion resin UNIRESIN

Aqueous dispersion of special resins modified for applying union bridges when joining different materials.

See product details

Available in 2 versions
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
  • Transparent film, does not stain adjacent surfaces

  • Excellent adhesion properties

  • Slow reticulation allows for adhesion to be maintained after 3 to 4 days from application

  • Maintains flexibility and adhesion at low temperatures, 0ºC

  • Can be repainted with aqueous and solvent-based products

  • Water resistant

  • Apply directly, do not dilute

Depending on the characteristics of the support, finish and thickness applied, consumption can vary between 0.165 kg/m² – 0.125 kg/m². A 25 kg pack covers an application of 150 to 200 m².

This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot accept responsibility for individual applications, due to its numerous applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the data sheet for more information.