Welcome to Würth Portugal For trade customers only
Retractable clothes rail

For detailed information, other images and documents, please select individual articles from the following table.

Retractable clothes rail

Retractable clothes rail

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Features


  • Made from plastic and steel

  • Powder-coated casing surface

  • Colour: Graphite and mocha

  • Maximum load-bearing capacity: 10 kg

  • Product height: 100 mm

  • Product height: 95 mm

  • Product width: 36 mm

  • Minimum installation depth: 307 mm


Advantages


  • Maximises use of space.

  • Colours compatible with the JANTZI system.


Applications


  • Maximises space in shallow wardrobes. (minimum depth 308 mm)

  • Garments can be stored horizontally.

  • Extension varies by product.


Recommendations


  • Use neutral cleaning products.

  • See extension measurements.