Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
For MIG 180-5/MIG 180-5S/MIG 200 LCD
TIG/MMA inverter with AC mode for welding aluminium and DC mode for welding steels and stainless steel.
Digitally controlled electrode welding inverter. Your starter device for all e-hand applications
Advanced IGBT technology provides reliable constant work with energy savings. Precise cutting edges for all thicknesses up to 16 mm
Welding system with 4-roller wire feed unit for welding aluminium, steel and stainless steel welding wire
Digitally controled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheeets up to 1,5mm. Small 5kg weight MIG/MAG wire spool.
Compatible with MIG/MAG torch MB 36 KD
Cleaning device for instant electrolytic stripping of TIG welding seams and for marking or polishing stainless steel and aluminium surfaces. Marking kit available as an optional accessory only.