Rod electrode Special ISOARC 48M
For detailed information, other images and documents, please select individual articles from the following table.
Rod electrode Special ISOARC 48M
Rutile sheathed rod electrode for vertical down welds
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
The ISOARC 48M universal electrode for vertical down welds is an effective multi-purposes electrode. It is easy to guide and control, and has good gap bridging ability. Additional properties: No end craters on the bead, easy to ignite, simple slag removal, easy welding even in awkward spaces.
• EN E 42 0 RC 11
• ISO 2560 - A E 38 2 RC 11
• AWS A5.1 E 6013
• Tensile strength 490–540 N/mm²
• Stretch limit 415–465 N/mm²
• Stretch/1=5d> 28–32%
• Notch impact resistance 60J/+20°C
• ISO 2560 - A E 38 2 RC 11
• AWS A5.1 E 6013
• Tensile strength 490–540 N/mm²
• Stretch limit 415–465 N/mm²
• Stretch/1=5d> 28–32%
• Notch impact resistance 60J/+20°C
Application areaUniversal rod electrode with rutile sheathing, specifically designed for vertical down welds. Good penetration into the substrate material, even weld texture - slightly convex when welding in normal positions. Very easy slag removal on vertical down seams. Applications: Production welds that are mainly also designed as vertical down welds, also suitable as a universal electrode in metalworking, for locksmith and maintenance work, assembly and pipe welding, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!