Wire end ferrule with plastic sleeve box type 1 according to DIN 46228 Part 4
For detailed information, other images and documents, please select individual articles from the following table.
Wire end ferrule with plastic sleeve box type 1 according to DIN 46228 Part 4
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Cross-section: 0.5–2.5 mm2
- Contents: 400 pieces
- Made in Germany
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!