Protective membrane ELASTOP TL
SRFCOAT-PU-(UV-STABLE)-LIGHTLOAD-5KG
Art.-no. 0893217125
EAN 4045989464494
Register now and access more than 15,100 products
Elastop TL is a pigmented single-component polyurethane membrane
Stable colour and resistant to UV rays
Highly elastic
Cold application and drying
Used to protect other waterproof membranes excessively exposed to weather
Dries in contact with moisture from the ground and air
Very effective protection, especially if you want a dark finish
- Easy application (roller or spray)
- Grey
- Provides an easy-to-clean glossy finish
- Hides the effect of crumbling of aromatic polyurethane-based waterproof coatings
- Water-resistant
- Frost-resistant
- Maintains its mechanical properties at temperatures from -30ºC to +90ºC
- Possible to walk on the waterproof surface (people only)
Elastop TL runs when wet. To prevent this, spread suitable aggregates on the membrane while wet to achieve a non-slip surface.
Consumption
120–250 g/m² applied in one or two layers. This data is based on a hypothetical application using a roller on a smooth surface in optimal conditions. Factors such as surface porosity, temperature, humidity, application method and finish can alter this consumption.
This information is intended to provide best practice advice, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product. We recommend that you always test the compatibility of this product with the material first. We guarantee the quality of this product. We reserve the right to make technical alterations and improvements to the product.
Datasheets(X)
Waterproofing of roofs
Insulating polyurethane foam protection
Waterproofing and protection of concrete constructions such as bridges, tunnels etc.
Waterproofing of metal surfaces
Apply over Elaspur Elastic Polyurethane Coating on surfaces with low traffic (roofs) that require a stable, glossy colour finish
Surface preparation
Carefully preparing the surface is very important for the durability and proper application of the product. The surface must be clean, dry and free from pollutants, which may adversely affect the bonding of the membrane. The maximum humidity must not exceed 5%.
WARNING: Do not clean the surface with water.
Finish
Mix thoroughly before applying. Apply Elastop TL with a roller or airless spray in one or two layers. Leave to dry for 3–4 hours (no more than 6 hours) between each layer. Keep the temperature between 5ºC to 35ºC during application to improve the results. Low temperatures slow curing and high temperatures speed curing. High humidity can alter the result.
Chemical basis | Polyurethane prepolymer |
Colour | Grey |
Density | 1.17 g/cm³ |
May be walked on after max. | 12 h |
May be walked on in following conditions | at 20°C and 50% relative humidity |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Max. temperature resistance | 90 °C |
Ultraviolet resistance | Yes |
Weight of content | 5 kg |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |