Repellent oil for ceramics and stone
SRFCOAT-OIL-CERAMIC/STONE-5LTR
Art.-no. 0893305500
EAN 4046777725490
Register now and access more than 15,100 products
Colourless product
Always allows you to see the substrate.
Natural look
Does not affect the colour of the treated surfaces.
Excellent waterproofing
On porous supports.
Excellent resistance
To water and oils. Prevents the development of mosses and fungi.
Highly breathable
Resistant to alkalinity and UV rays
Ready to apply
This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the product data sheet for more information.
Datasheets(X)
- Indoor and outdoor application on porous supports such as: stone, plaster, concrete, tile, marble, terracotta and granite.
- Application on horizontal and vertical supports.
- Ideal for application on surfaces subject to automotive traffic and places where oils and greases are likely to be present.
Surfaces should be cohesive and thoroughly dry, free from cracks, loose sand, dust, grease or contaminants. Brush and clean to remove flaking paint. Wait for the supports to dry completely. Test the product in a small area before starting the application. Apply by roller or brush. Any splashes should be washed immediately with plenty of water. Protect eyes and skin. If contact with the eyes occurs, wash with water and seek medical help.
Chemical basis | Water |
Colour | Milky |
Density | 1 kg/dm³ |
May be walked on after max. | 12 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Max. temperature resistance | 80 °C |
Solvent-free | Yes |
Contents | 5 l |
Weight of content | 5 kg |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight and weather conditions |