Welcome to Würth Portugal For trade customers only

Rod electrode Special ISOARC 48M

Welding electrode AWS A5.1 E6013 ISOARC 48M
WELDELTRD-RUTILE-D2,0X300MM

Art.-no. 0982100200

EAN 4045989818495

Individual price display after login
Rod electrode Special ISOARC 48M

Art.-no. 0982100200

Individual price display after login
Quantity
PU
x 350 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Rutile sheathed rod electrode for vertical down welds
The ISOARC 48M universal electrode for vertical down welds is an effective multi-purposes electrode. It is easy to guide and control, and has good gap bridging ability. Additional properties: No end craters on the bead, easy to ignite, simple slag removal, easy welding even in awkward spaces.
• EN E 42 0 RC 11
• ISO 2560 - A E 38 2 RC 11
• AWS A5.1 E 6013

• Tensile strength 490–540 N/mm²
• Stretch limit 415–465 N/mm²
• Stretch/1=5d> 28–32%
• Notch impact resistance 60J/+20°C
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUniversal rod electrode with rutile sheathing, specifically designed for vertical down welds. Good penetration into the substrate material, even weld texture - slightly convex when welding in normal positions. Very easy slag removal on vertical down seams. Applications: Production welds that are mainly also designed as vertical down welds, also suitable as a universal electrode in metalworking, for locksmith and maintenance work, assembly and pipe welding, etc.

Wire diameter (Ø)

2 mm

Length

300 mm

Standards

ISO 2560, DIN 1913

Max. current

80 A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information