Rod electrode Special ISOARC 48M
WELDELTRD-RUTILE-D3,25X350MM
Art.-no. 0982100325
EAN 4056807227924
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Rutile sheathed rod electrode for vertical down welds
The ISOARC 48M universal electrode for vertical down welds is an effective multi-purposes electrode. It is easy to guide and control, and has good gap bridging ability. Additional properties: No end craters on the bead, easy to ignite, simple slag removal, easy welding even in awkward spaces.
• EN E 42 0 RC 11
• ISO 2560 - A E 38 2 RC 11
• AWS A5.1 E 6013
• Tensile strength 490–540 N/mm²
• Stretch limit 415–465 N/mm²
• Stretch/1=5d> 28–32%
• Notch impact resistance 60J/+20°C
• ISO 2560 - A E 38 2 RC 11
• AWS A5.1 E 6013
• Tensile strength 490–540 N/mm²
• Stretch limit 415–465 N/mm²
• Stretch/1=5d> 28–32%
• Notch impact resistance 60J/+20°C
Product information
Datasheets(X)
Application areaUniversal rod electrode with rutile sheathing, specifically designed for vertical down welds. Good penetration into the substrate material, even weld texture - slightly convex when welding in normal positions. Very easy slag removal on vertical down seams. Applications: Production welds that are mainly also designed as vertical down welds, also suitable as a universal electrode in metalworking, for locksmith and maintenance work, assembly and pipe welding, etc.
Wire diameter (Ø) | 3.25 mm |
Length | 350 mm |
Standards | ISO 2560, DIN 1913 |
Max. current | 150 A |