Welcome to Würth Portugal For trade customers only

Water-based impregnation HDR 20P

SRFCOAT-WTRPROF-HDR20P-20LTR

Art.-no. 089330525

EAN 4045989399147

Individual price display after login
Water-based impregnation HDR 20P

Art.-no. 089330525

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Water-based waterproofing and water-repellent solution.

HDR 20P impregnation is a colourless, ready-to-use water-based surface waterproofing coating, for waterproofing porous mineral supports


  • Colourless

  • Does not affect the colour of treated surfaces, maintaining their natural appearance

  • Water-based product

  • Can be applied indoors and outdoors without harming the environment or posing a risk of poisoning through inhalation for the user

  • Allows natural breathing of treated surfaces

  • Resistant to alkalinity and UV rays

  • Ready to use
Notice

Application of this product may lead to white spots appearing on dark and low-absorbent surfaces. In this case, never apply a second layer. Properly close the packaging after use (the product becomes cloudy due to the action of carbon dioxide). To protect lead, zinc, tin, aluminium and glass that may be affected. Any splashes should be washed immediately with plenty of water. Alkaline product. Protect eyes and skin. If contact with the eyes occurs, wash with water and seek medical help.

Consumption varies depending on support: 5 m²/Litre

This information is intended to provide the best practice advice possible, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product and storage and application conditions that are beyond our control. This is also true for queries made to our customer service department. We recommend that you always carry out your own tests. We guarantee the continued quality of our products. We reserve the right to make technical alterations and improvements to the product.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for indoor and outdoor use

  • Protection of façade constructions (concrete elements, natural stone, brick tile and hydraulic stucco)

  • Restoration of buildings and monuments made from natural stone

  • Impregnation of porous ceramic tile, on roofs

  • Waterproofing of hydraulic stucco in interiors

Chemical basis

Alkyl silicone

Colour

Transparent

Density

1.02 g/cm³

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Max. temperature resistance

80 °C

Contents

20 l

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area that is protected from UV rays

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information