Waterproofing resin ELASTEX Plus
ADD-SRFCOAT-WTRPROF-(ELASTEX PLUS)-10KG
Art.-no. 0893100250
EAN 4056807652740
Register now and access more than 15,100 products
Binder comprised of resins, aggregates and adjuvants to mix with cement for production of improved mortars. Once dry, it forms a flexible and impermeable sealing coat that is highly adherent.
- Do not work at a temperature below 7ºC or apply in rainy weather or when there is a chance it may rain.
- For application in reservoirs, do not fill with water for 7 days
- The product must not be exposed to UV rays. A final finish must be used.
- Not passable
Mixture consumption 1.5 kg/m²/coat
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Datasheets(X)
- Old and new masonry
- Roofs and balconies
- Non-potable water reservoirs
- Floors
- Bathrooms
- Façade constructions and walls
Surfaces should be thoroughly dry, cohesive and free from cracks, loose sand, grease and contaminants. Mix the product until a smooth and perfectly consistent paste is obtained. Mix 1:1 by volume Elastex and Portland cement. Add as little water as possible.
For horizontal surfaces, apply 2 coats using a toothed spatula and apply a fibreglass mesh between the first and second coats. Recommended total thickness of 3 mm (estimated consumption of 2.1 L/m2). For roller applications, the coat yield is 6–8 m2/L and a minimum of 3 coats should be applied. For surfaces that are difficult to bond to, apply 1 coat of a 1:2 solution in volume (Elastex: water) beforehand. Before drying, follow the application diagram shown.
Weight of content | 10 kg |
Contents | 9.8 l |
Colour | White |
Chemical basis | Acrylic resin |
Density | 1.02 g/cm³ |
Shelf life from production | 24 Month |