Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
For straight, angled and/or bevelled cuts on hard/soft wood, solid wood, aluminium and plastic sections. Precise cutting with the projection of a positioning laser guide to simulate the cutting lines
230 V table saw for cutting boards and wood up to 83 mm thick, with additional support table. Includes 315 mm diameter disc
Metal bandsaw, ideal for use on construction sites. For cutting steel, aluminium, copper, brass, cast metal, plastic and stainless steel.
Precise plunge saw with adjustable saw blade speed.
Robust and powerful with a 2,000 W motor and 85 mm cutting depth for efficient and high cutting capacity
With barrel grip, ideal for working under tough construction site conditions
Very compact and lightweight chop and mitre saw with sliding function and high-torque 1400-watt motor, including 24-tooth SC saw blade, assembly tool and workpiece clamp for portable use.
Mitre saw and angle grinder with top cutting table. For cutting kitchen baseboards,skirting boards, flashing boards, cornices, tabletops and aluminium profiling.
With bow-type handle, ideal for working under tough construction site conditions.