Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
26 articles with 53 variations found
With closed edge for a quick and clean cut
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for natural stone
Diamond disc for fine and precise cutting of very hard materials.
Enables flush cuts
For tiles and comparable materials up to 20 mm thick, with closed edge for a quick and clean cut. The disc is generally suitable for tile layers, plumbing companies and stone cutters.
Highly professional disc made of laser welded segments with holes in the centre for better cooling.
Durable, economical diamond cutting disc for light tiling work in combination with the battery-powered cutting tool 12 A.
Wet diamond cutting disc for multi-cutters.
For dry and wet cutting
For construction materials
Diamond cutting disc for marble
Yellow for construction sites. For angle grinders. With outstanding cutting properties for all construction trades thanks to innovative 3D technology.
Dry diamond cutting disc for professional use in general working environment.
Laser welded disc for wet cutting
Diamond cutting disc for dry cutting, for precision cuts with very hard materials.
Equally suitable for hard and soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.
Latest generation Macroblade diamond cutting disc.
For releasing and removing fitted construction elements such as windows and doors
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
Wet cutting
Premium diamond cutting disc with very narrow cutting surface and closed edge for a fast and clean cut. For materials up to approx. 20 mm thick.
Diamond cutting disc especially developed for road construction
Diamond cutting disc developed for road construction
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.